Check Availability
  • CAROL 

    Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 21EN40
  • Mfr. Model # CP6.30.02
Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs:  4, 1000 ft. Length Data Cable,Cat 6,23 AWG,1000ft,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For installation in ducts, plenums, and other spaces used as environmental air returns when installed in accordance with NEC Article 800-51(a)(g). 0°C low temp. rating. Sequential foot markings. Solid conductor.
Show More Close
 

Technical Specifications

Item # 21EN40
Mfr. Model # CP6.30.02
UNSPSC #26121609
Catalog Page 346
Shipping Weight 25.8 lbs
Country of Origin Taiwan *
Item - Data Cable Category Cable
Category - Data Cable 6
Fire Rating - Data Cable Plenum
Shielded No
Jacket Color White
Spool Length 1000 ft.
Package Type - Data Cable Pulling Pack
Conductor Size - Data Cable 23 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMP
Outside Dia. 0.200"
Solid / Stranded Solid
Frequency 250 MHz
Operating Temp. Range -20 Degrees to 75 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards ANSI/TIA/EIA 568 B.2-1,ANSI/TIA/EIA 862, ICEA S-102-700, UL & c(UL) Type CMP (NFPA 262 and CSA FT-6 Steiner Tunnel Fire Tests for Plenum Applications), UL 444, Third Party Verified for Guaranteed Performance
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.