Check Availability
  • CAROL 

    Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 21EN39
  • Mfr. Model # CR6.30.10
Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs:  4, 1000 ft. Length Data Cable,Cat 6,23 AWG,1000ft,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 21EN39
Mfr. Model # CR6.30.10
UNSPSC #26121609
Catalog Page 346
Shipping Weight 25.5 lbs
Country of Origin Taiwan *
Item - Data Cable Category Cable
Category - Data Cable 6
Fire Rating - Data Cable Riser
Shielded No
Jacket Color Gray
Spool Length 1000 ft.
Package Type - Data Cable Pulling Pack
Conductor Size - Data Cable 23 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMR
Outside Dia. 0.205"
Solid / Stranded Solid
Frequency 250 MHz
Operating Temp. Range -20 Degrees to 75 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards ANSI/TIA/EIA 568 B.2-1,ANSI/TIA/EIA 862, ISO/IEC 11801 Ed. 2.0 (Class E),ICEA S-102-700, UL 444, Third Party Verified for Guaranteed Performance
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.