Check Availability
  • CAROL 

    Unshielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 21EN38
  • Mfr. Model # CR6.30.07
Unshielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs:  4, 1000 ft. Length Data Cable,Cat 6,23 AWG,1000ft,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 21EN38
Mfr. Model # CR6.30.07
UNSPSC #26121609
Catalog Page 346
Shipping Weight 25.61 lbs
Country of Origin Taiwan *
Item - Data Cable Category Cable
Category - Data Cable 6
Fire Rating - Data Cable Riser
Shielded No
Jacket Color Blue
Spool Length 1000 ft.
Package Type - Data Cable Pulling Pack
Conductor Size - Data Cable 23 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMR
Outside Dia. 0.205"
Solid / Stranded Solid
Frequency 250 MHz
Operating Temp. Range -20 Degrees to 75 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards ANSI/TIA/EIA 568 B.2-1,ANSI/TIA/EIA 862, ISO/IEC 11801 Ed. 2.0 (Class E),ICEA S-102-700, UL 444, Third Party Verified for Guaranteed Performance
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov