Check Availability
  • CAROL 

    Unshielded Appliance Wiring Communication Cable, 1000 ft. Length, Clear Jacket Color

  • Item # 21Y711
  • Mfr. Model # C1358.41.90
Unshielded Appliance Wiring Communication Cable, 1000 ft. Length, Clear Jacket Color Data Cable,2 Wire,Clear,1000ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use this A/V and home entertainment cable for buildings, homes, and offices.
Show More Close
 

Technical Specifications

Item # 21Y711
Mfr. Model # C1358.41.90
UNSPSC #26121606
Shipping Weight 25.5 lbs
Country of Origin USA *
Item - Data Cable Unrated Communication Cable
Fire Rating - Data Cable Not Rated
Shielded No
Total Number of Conductors - Data Cable 2 (0 Pair)
Conductor Size - Data Cable 16 AWG
Solid / Stranded Stranded
Jacket Color Clear
Spool Length 1000 ft.
Application - Communication Cable Audio Systems
NEC Article and Type Not Rated
Package Type - Data Cable Reel in a Box
Nominal Outside Dia. 0.105" x 0.210"
Jacket Material - Wire and Cable PVC
Shielding Material None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov