Check Availability
  • CAROL 

    Sprinkler Wire with 7 Conductor(s) and Wire Size of 18 AWG; Wire Color: Black, White, Red, Green, Or

  • Item # 3NXN6
  • Mfr. Model # 187IRRAP.38.01
Sprinkler Wire with 7 Conductor(s) and Wire Size of 18 AWG; Wire Color: Black, White, Red, Green, Or Sprinkler Wire,18 AWG,7 Conductors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cable is for use in low-voltage commercial, golf course, and residential satellite or solenoid sprinkler control applications. Premium-grade, color-coded insulation. Features fully annealed, solid bare copper conductors. Ripcord included.
Show More Close
 

Technical Specifications

Item # 3NXN6
Mfr. Model # 187IRRAP.38.01
UNSPSC #26121629
Catalog Page 342
Shipping Weight 29.05 lbs
Country of Origin USA *
Item Sprinkler Wire
Number of Conductors 7
Wire Size - Wire and Cable 18 AWG
Jacket Material - Wire and Cable PVC
Wire Color Black, White, Red, Green, Orange, Yellow, Blue
Spool Length 500 ft.
Jacket Color Black
Max. Amps 15
Max. Voltage 30VAC
Temp. Range -4 Degrees to 140 Degrees F
Application Direct Burial
Standards UL
Wire and Cable Item Sprinkler Wire
* This product's country of origin is subject to change

Compliance and Restrictions