Check Availability
  • CAROL 

    Shielded Unrated Communication Cable, 1000 ft. Length, Black Jacket Color, Conductors: 2 (0 Pair)

  • Item # 21Y701
  • Mfr. Model # C1228A.21.01
Shielded Unrated Communication Cable, 1000 ft. Length, Black Jacket Color, Conductors: 2 (0 Pair) Data Cable,Not Rated,2 Wire,Black,1000ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Use this A/V and home entertainment cable for buildings, homes, and offices.
Show More Close
 

Technical Specifications

Item # 21Y701
Mfr. Model # C1228A.21.01
UNSPSC #26121606
Shipping Weight 11.5 lbs
Country of Origin USA *
Item - Data Cable Unrated Communication Cable
Fire Rating - Data Cable Not Rated
Shielded Yes
Total Number of Conductors - Data Cable 2 (0 Pair)
Conductor Size - Data Cable 24 AWG
Solid / Stranded Solid
Jacket Color Black
Spool Length 1000 ft.
Application - Communication Cable Audio Systems, Electronic Circuits, Video Systems
Suggested Voltage Rating - Data Cable 300V
NEC Article and Type Not Rated
Package Type - Data Cable Spool
Nominal Outside Dia. 0.135"
Jacket Material - Wire and Cable PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov