Check Availability
  • CAROL 

    Shielded Communication Cable, 500 ft. Length, Gray Jacket Color, Conductors: 6 (3 Pair)

  • Item # 2W989
  • Mfr. Model # C6047A.38.10
Shielded Communication Cable, 500 ft. Length, Gray Jacket Color, Conductors: 6 (3 Pair) Data Cable,6 Wire,Gray,500ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This multi-paired AWG communication cable is ideal for wiring fire and security alarms in homes, offices, or other buildings.
Show More Close
 

Technical Specifications

Item # 2W989
Mfr. Model # C6047A.38.10
UNSPSC #26121616
Shipping Weight 38.75 lbs
Country of Origin USA *
Item - Data Cable Communication Cable
Fire Rating - Data Cable Commercial
Shielded Yes
Total Number of Conductors - Data Cable 6 (3 Pair)
Conductor Size - Data Cable 18 AWG
Solid / Stranded Stranded
Jacket Color Gray
Spool Length 500 ft.
Application - Communication Cable Audio Systems, Computer Systems, Control Systems, Electronic Circuits
NEC Article and Type 800 CM
Package Type - Data Cable Reel in a Box
Nominal Outside Dia. 0.395"
Jacket Material - Wire and Cable PVC
Shielding Material Foil
Insulation Material Premium Grade Polyethylene
Temp. Range -4 Degrees to 176 Degrees F
Standards PCCFT-1
* This product's country of origin is subject to change

Compliance and Restrictions