Check Availability
  • CAROL 

    Coaxial Cable, 500 ft. Length, 13 AWG Conductor Size, Black, PVC Jacket Material

  • Item # 21Y694
  • Mfr. Model # C1176A.38.01
Coaxial Cable, 500 ft. Length, 13 AWG Conductor Size, Black, PVC Jacket Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 21Y694
Mfr. Model # C1176A.38.01
UNSPSC #26121606
Catalog Page 345
Shipping Weight 59.46 lbs
Country of Origin USA *
Item Coaxial Cable
Plenum Rated No
Coaxial Cable Type RG-213/U
Conductor Size 13 AWG
Impedance 50 Ohms
Length 500 ft.
Nominal Outside Dia. 0.405"
Capacitance 30.8 pf/ft.
Jacket Material PVC
Color Black
Shielding 95% Bare Copper Braid
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov