Check Availability
  • CAROL 

    Coaxial Cable, 1000 ft. Length, 20 AWG Conductor Size, Black, PVC Jacket Material

  • Item # 21Y691
  • Mfr. Model # C1155.41.01
Coaxial Cable, 1000 ft. Length, 20 AWG Conductor Size, Black, PVC Jacket Material Coaxial Cable,RG-58/U,50 Ohms,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 21Y691
Mfr. Model # C1155.41.01
UNSPSC #26121606
Catalog Page 345
Shipping Weight 26.4 lbs
Country of Origin USA *
Item Coaxial Cable
Plenum Rated No
Coaxial Cable Type RG-58/U
Conductor Size 20 AWG
Impedance 50 Ohms
Length 1000 ft.
Nominal Outside Dia. 0.195"
Capacitance 13.6 pf/ft.
Jacket Material PVC
Color Black
Shielding 95% Tinned Copper Braid
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov