Check Availability
  • CAROL 

    Coaxial Cable, 100 ft. Length, 13 AWG Conductor Size, Black, PVC Jacket Material

  • Item # 20LA20
  • Mfr. Model # C1176A
Coaxial Cable, 100 ft. Length, 13 AWG Conductor Size, Black, PVC Jacket Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20LA20
Mfr. Model # C1176A
UNSPSC #26121606
Catalog Page 345
Shipping Weight 11.2 lbs
Country of Origin USA *
Item Coaxial Cable
Plenum Rated No
Coaxial Cable Type RG-213/U
Conductor Size 13 AWG
Impedance 50 Ohms
Length 100 ft.
Nominal Outside Dia. 0.405"
Capacitance 30.8 pf/ft.
Jacket Material PVC
Color Black
Shielding 95% Bare Copper Braid
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov