Check Availability
  • CARMEX 

    Tiny Tool Bar,Turn,MTR 4 R0.2 L10 BXC

  • Item # 4LHT9
  • Mfr. Model # MTR 4 R0.2 L10 BXC
Tiny Tool Bar,Turn,MTR 4 R0.2 L10 BXC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For the production of internal threads in very small bores. Designed for high tech, medical, and small parts industries. For machining a wide range of stainless steels with low cutting speed. Cooling channel on shank.
Show More Close
 

Technical Specifications

Item # 4LHT9
Mfr. Model # MTR 4 R0.2 L10 BXC
UNSPSC #23172013
Shipping Weight 0.02 lbs
Country of Origin Israel *
Item Tiny Tool Bar
Type Turning
Overall Length 2"
For Use With Holder 4PNA7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.