Check Availability
  • CARMEX 

    Thread Mill Kit,MTK14IUN

  • Item # 4PMR1
  • Mfr. Model # MTK 14 I UN
Thread Mill Kit,MTK14IUN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This kit is used in machining operations which contain a cutter body, holder, and/or boring bar with inserts.
Show More Close
 

Technical Specifications

Item # 4PMR1
Mfr. Model # MTK 14 I UN
UNSPSC #23171612
Shipping Weight 0.77 lbs
Country of Origin Israel *
Item Thread Mill Kit
Type Indexable
* This product's country of origin is subject to change

Compliance and Restrictions