Check Availability
  • CARMEX 

    Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN

  • Item # 4PMW9
  • Mfr. Model # MTSH 0250 C40 32 UN
Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PMW9
Mfr. Model # MTSH 0250 C40 32 UN
UNSPSC #23172013
Shipping Weight 0.06 lbs
Country of Origin Israel *
Item Thread Mill
Type Solid Carbide
Size 0.25"
Thread Size 6
Pitch 32 TPI
Cutting Dia. 0.100"
End Mill Material Carbide
Flutes 3
Length of Cut 0.41"
Overall Length 2-1/2"
Finish TiALN
Shank Dia. 0.250"
Thread Type UN
Nomenclature MTSH0250C4032UN
Application Threading
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.