Check Availability
  • CARMEX 

    Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN

  • Item # 4PMW7
  • Mfr. Model # MTSH 0250 C31 40 UN
Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make internal threads in very small bores. Work at high cutting speeds with short machining time and low cutting forces. Use for threading up to shoulder in blind holes. Hardcut mills are for materials up to 62 HRC.
Show More Close
 

Technical Specifications

Item # 4PMW7
Mfr. Model # MTSH 0250 C31 40 UN
UNSPSC #23172013
Shipping Weight 0.06 lbs
Country of Origin Israel *
Item Thread Mill
Type Solid Carbide
Size 0.25"
Thread Size 4
Pitch 40 TPI
Cutting Dia. 0.083"
End Mill Material Carbide
Flutes 3
Length of Cut 0.31"
Overall Length 2-1/2"
Finish TiALN
Shank Dia. 0.250"
Thread Type UN
Nomenclature MTSH0250C3140UN
Application Threading
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.