Check Availability
  • CARMEX 

    Internal Threading Insert, Laydown, 16-Top Rake, BMA

  • Item # 4JHH4
  • Mfr. Model # 16 IR 8 ACME BMA
Internal Threading Insert, Laydown, 16-Top Rake, BMA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This thread-turning, triangular insert features BMA carbide grade construction and PVD TiAIN coating. The precision-ground insert aims to deliver high quality threads with accurate geometry and exceptional cutting performance.
Show More Close
 

Technical Specifications

Item # 4JHH4
Mfr. Model # 16 IR 8 ACME BMA
UNSPSC #23171618
Shipping Weight 0.01 lbs
Country of Origin Israel *
Item Threading Insert
Thread Type Internal
Style Laydown
Insert Size 16
Pitch 8 TPI
Thread Profile Acme
Chip-Breaker Top Rake
Grade BMA
Cutting Direction Right Hand
Workpiece Compatibility Cast Iron (K), Steel (P)
ANSI Number 16 IR 8 ACME BMA
Insert Type Internal Lay Down
Insert Material Carbide
No. of Edges 3
Coating TiAlN
Mounting Style Screw Held
Rake Positive
ISO Number 16 IR 8 ACME BMA
Steel (P) Compatibility Yes
Insert Shape Triangular
Stainless (M) Compatibility No
Inscribed Circle 3/8"
Cast Iron (K) Compatibility Yes
For Use With Toolholer 4PMZ1
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.