Check Availability
  • CARMEX 

    Internal Threading Insert, Laydown, 16-Top Rake, BMA

  • Item # 4JHC2
  • Mfr. Model # 16 IR A60 BMA
Internal Threading Insert, Laydown, 16-Top Rake, BMA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This thread-turning, triangular insert features BMA carbide grade construction and PVD TiAIN coating. The precision-ground insert aims to deliver high quality threads with accurate geometry and exceptional cutting performance.
Show More Close
 

Technical Specifications

Item # 4JHC2
Mfr. Model # 16 IR A60 BMA
UNSPSC #23171618
Shipping Weight 0.01 lbs
Country of Origin Israel *
Item Threading Insert
Thread Type Internal
Style Laydown
Insert Size 16
Pitch 16-48 TPI
Thread Profile Partial 60 Degrees
Chip-Breaker Top Rake
Grade BMA
Cutting Direction Right Hand
Workpiece Compatibility Cast Iron (K), Steel (P)
ANSI Number 16 IR A60 BMA
Insert Type Internal Lay Down
Insert Material Carbide
No. of Edges 3
Coating TiAlN
Mounting Style Screw Held
Rake Positive
ISO Number 16 IR A60 BMA
Steel (P) Compatibility Yes
Insert Shape Triangular
Stainless (M) Compatibility No
Inscribed Circle 3/8"
Cast Iron (K) Compatibility Yes
For Use With Toolholder 4PMZ1
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions