Check Availability
  • CARMEX 

    Int Toolholder,Thread Turning,SIR0500L11

  • Item # 4PMY7
  • Mfr. Model # SIR 0500 L11
Int Toolholder,Thread Turning,SIR0500L11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PMY7
Mfr. Model # SIR 0500 L11
UNSPSC #23153308
Shipping Weight 0.45 lbs
Country of Origin Israel *
Item Internal Toolholder
Type Thread Turning
For Use With 11 IR Inserts
Nomenclature SIR0500L11
Left/Right Hand Right Hand
Shank 5/8
Overall Length (In.) 5-1/2
Nose Radius (In.) 1.25
Insert Screw S11
Torx Wrench K11
* This product's country of origin is subject to change

Compliance and Restrictions