Check Availability
  • CARMEX 

    Ext Toolholder, Thread Turning, SER1000M22

  • Item # 4PMY3
  • Mfr. Model # SER 1000 M22
Ext Toolholder, Thread Turning, SER1000M22
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PMY3
Mfr. Model # SER 1000 M22
UNSPSC #23153308
Shipping Weight 1.68 lbs
Country of Origin Israel *
Item External Toolholder
Type Thread Turning
For Use With 22 ER Inserts
Nomenclature SER1000M22
Left/Right Hand Right Hand
Shank 1
Overall Length (In.) 6
Insert Screw S22
Shim AE22
Shim Screw A22
Torx Wrench K22
* This product's country of origin is subject to change

Compliance and Restrictions