Check Availability
  • CARMEX 

    Carbide Shank Boring Bar,SIR0205H06CB

  • Item # 4PMP7
  • Mfr. Model # SIR 0205 H06CB
Carbide Shank Boring Bar,SIR0205H06CB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PMP7
Mfr. Model # SIR 0205 H06CB
UNSPSC #23171619
Shipping Weight 0.11 lbs
Country of Origin Israel *
Item Indexable Boring Bar
ANSI Number SIR0205H06CB
Mounting Style Screw-In
Min. Bore 0.240"
Shank Material Carbide
Bar Dia. 0.250"
Overall Length 4"
Insert Shape Triangle
Inscribed Circle 5/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.