Check Availability
  • CARLISLE 

    Tumbler, 8 oz., Clear, PK24

  • Item # 14D183
  • Mfr. Model # 580807
Tumbler, 8 oz., Clear, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14D183
Mfr. Model # 580807
UNSPSC #48101919
Shipping Weight 4.25 lbs
Country of Origin Mexico *
Item Tumbler
Capacity 8 oz.
Overall Height 3.38"
Diameter 3.0"
Color Clear
Material SAN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms