Check Availability
  • CARLISLE 

    Tumbler, 22 oz., Clear, PK24

  • Item # 14D182
  • Mfr. Model # 582207
Tumbler, 22 oz., Clear, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14D182
Mfr. Model # 582207
UNSPSC #48101919
Shipping Weight 8.19 lbs
Country of Origin Mexico *
Item Tumbler
Capacity 22 oz.
Overall Height 6.50"
Diameter 3.62"
Color Clear
Material SAN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms