Check Availability
  • CARLISLE 

    Texliner Roll, 24 In. x 40 ft., Clear

  • Item # 13F119
  • Mfr. Model # 321007
Texliner Roll, 24 In. x 40 ft., Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13F119
Mfr. Model # 321007
UNSPSC #52101511
Shipping Weight 7.0 lbs
Country of Origin Taiwan *
Item Texliner Roll
Color Clear
Material Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions