Check Availability
  • CARLISLE DINEX 

    Tumbler,9 Oz,PK72

  • Item # 6ADV0
  • Mfr. Model # DX4GC907
Tumbler,9 Oz,PK72
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tumblers are durable SAN construction and noninsulated with a stylish design.
Show More Close
 

Technical Specifications

Item # 6ADV0
Mfr. Model # DX4GC907
UNSPSC #52152102
Catalog Page 1445
Shipping Weight 10.93 lbs
Country of Origin USA *
Item Tumbler
Type Swirl
Overall Height 3 3/8
Diameter 3 1/4
Color Clear
Material SAN Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms