Check Availability
  • CARLISLE DINEX 

    Tray DispensingCart, Cantilever, 15inx20in

  • Item # 40XC33
  • Mfr. Model # DXIDT1C1520
Tray DispensingCart, Cantilever, 15inx20in
Qty
  • Web Price
    $2,794.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convenient dispensers feature a self-leveling mechanism and locking swivel casters for smooth operation. Enclosed units provide a clean, uncluttered appearance in your kitchen or cafeteria.
Show More Close
 

Technical Specifications

Item # 40XC33
Mfr. Model # DXIDT1C1520
UNSPSC #24101506
Shipping Weight 178.0 lbs
Country of Origin USA *
Item Tray Dispenser
Heated/Unheated Unheated
Overall Height 37-3/4"
Overall Length 22-3/4"
Overall Width 29-1/2"
Tray Size 15" x 20"
Number of Compartments 1
Number of Shelves 0
Load Capacity 250 lb.
Color Stainless Steel
Construction Stainless Steel
Gauge Thickness 14
Caster Size 6"
Caster Type 2 Rigid, 2 Swivel
Caster Material Polyolefin
For Use With Trays
Standards NSF Listed
Includes Single Stack, Cantilever, Features Dinex Spring-Pak self-leveling mechanism and are equipped with locking swivel casters
* This product's country of origin is subject to change

Compliance and Restrictions