Check Availability
  • CARLISLE DINEX 

    Tray Dispensing Cart,DoubleStack,Enclosd

  • Item # 40XA87
  • Mfr. Model # DXIDT2E1520
Tray Dispensing Cart,DoubleStack,Enclosd
Qty
  • Web Price
    $4,033.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convenient dispensers feature a self-leveling mechanism and locking swivel casters for smooth operation. Enclosed units provide a clean, uncluttered appearance in your kitchen or cafeteria.
Show More Close
 

Technical Specifications

Item # 40XA87
Mfr. Model # DXIDT2E1520
UNSPSC #24101506
Shipping Weight 160.0 lbs
Country of Origin USA *
Item Tray Dispensing Cart
Heated/Unheated Unheated
Overall Height 36-25/64"
Overall Length 23-1/2"
Overall Width 40"
Tray Size 12" x 19", 12" x 20", 12 x 22", 14" x 18", 13" x 21", 15" x 20"
Number of Compartments 2
Number of Shelves 0
Load Capacity 250 lb.
Color Stainless Steel
Construction Stainless Steel
Gauge Thickness 14
Caster Size 6"
Caster Type 2 Rigid, 2 Swivel
Caster Material Polyolefin
For Use With Trays
Standards NSF Listed
Includes Double Stack, Enclosed, Features Dinex Spring-Pak Self-leveling Mechanism and Are Equipped with Locking Swivel Casters
* This product's country of origin is subject to change

Compliance and Restrictions