Check Availability
  • CARLISLE DINEX 

    Tray Delivery Cart, 46 1/3 x 34 1/4 x 48 1/3, Tray Size (In.): 14 x 18 or 15 x 20, Silver

  • Item # 6CRL0
  • Mfr. Model # DXICTPT/282D
Tray Delivery Cart, 46 1/3 x 34 1/4 x 48 1/3, Tray Size (In.): 14 x 18 or 15 x 20, Silver
Qty
  • Web Price
    $8,326.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CRL0
Mfr. Model # DXICTPT/282D
UNSPSC #48101915
Shipping Weight 340.0 lbs
Country of Origin USA *
Item Tray Delivery Cart
Type Pass Thru Doors
External Dimensions W x D x H 46 1/3 x 34 1/4 x 48 1/3
Internal Cabinet Dimensions W x D x H 42 13 x 30 1/4 x 39 1/2
Tray Size (In.) 14 x 18 or 15 x 20
Trays Per Cart/Per Compartment 28/14
Trays per Rail/Rail Spacing 2 / 5 1/4"
Number of Compartments 2
Color Silver
Material Stainless Steel
Caster Type (2) 5" Fixed,(2) 5" Swivel with Brakes
Includes Transport Latch, 2 Doors each Compartment
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions