Check Availability
  • CARLISLE DINEX 

    Meal Delivery Cart, 46 1/3 x 34 1/4 x 42 3/4, Tray Size (In.): 14 x 18 or 15 x 20, Silver

  • Item # 6CRK9
  • Mfr. Model # DXICTPT/242D
Meal Delivery Cart, 46 1/3 x 34 1/4 x 42 3/4, Tray Size (In.): 14 x 18 or 15 x 20, Silver
Qty
  • Web Price
    $7,651.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CRK9
Mfr. Model # DXICTPT/242D
UNSPSC #48101915
Shipping Weight 330.0 lbs
Country of Origin USA *
Item Meal Delivery Cart
Insulated / Uninsulated Uninsulated
Pass-through / Nonpass-through Pass-Through
Material Stainless Steel
Overall Width 46-1/3"
Overall Depth 34-1/4"
Overall Height 42-3/4"
Tray Size 14" x 18", 15" x 20"
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Number of Trays 24
Color Silver
Inside Width 42-1/3"
Inside Depth 30-1/4"
Inside Height 34-1/2"
Number of Compartments 2
Number of Menu Clips 0
Includes Transport Latch
Number of Doors 2
Caster Dia. 5"
Caster Material Polyurethane
Distance Between Rails 5-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions