Check Availability
  • CARLISLE DINEX 

    Meal Delivery Cart, 23-3/4 x 34-1/4 x 65-1/4, Tray Size (In.): 14 x 18 or 15 x 20, Silver

  • Item # 6CRK0
  • Mfr. Model # DXICT20
Meal Delivery Cart, 23-3/4 x 34-1/4 x 65-1/4, Tray Size (In.): 14 x 18 or 15 x 20, Silver
Qty
  • Web Price
    $4,465.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CRK0
Mfr. Model # DXICT20
UNSPSC #48101915
Shipping Weight 295.0 lbs
Country of Origin USA *
Item Meal Delivery Cart
Insulated / Uninsulated Uninsulated
Pass-through / Nonpass-through Non-Pass-Through
Material Stainless Steel
Overall Width 23-3/4"
Overall Depth 34-1/4"
Overall Height 65-1/4"
Tray Size 14" x 18", 15" x 20"
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Number of Trays 20
Color Silver
Inside Width 20-1/2"
Inside Depth 31"
Inside Height 54-1/3"
Number of Compartments 1
Number of Menu Clips 0
Includes Transport Latch
Number of Doors 1
Caster Dia. 5"
Caster Material Polyurethane
Distance Between Rails 5-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions