Check Availability
  • CARLISLE DINEX 

    Tray Delivery Cart,Enclosed,16 Trays

  • Item # 6CRJ8
  • Mfr. Model # DXICT16
Tray Delivery Cart,Enclosed,16 Trays
Qty
  • Web Price
    $4,103.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CRJ8
Mfr. Model # DXICT16
UNSPSC #48101915
Shipping Weight 275.0 lbs
Country of Origin USA *
Item Tray Delivery Cart
Type Enclosed
External Dimensions W x D x H 23-3/4 x 34-1/4 x 54
Internal Cabinet Dimensions W x D x H 20 1/2 x 31 x 43 3/4
Door Width (In.) 22 1/2
Tray Size (In.) 14 x 18 or 15 x 20
Trays Per Cart/Per Compartment 16/16
Trays per Rail/Rail Spacing 2 / 5 1/4"
Number of Compartments 1
Color Silver
Material Stainless Steel
Caster Type (2) 5" Fixed,(2) 5" Swivel with Brakes
Includes Transport Latch, single door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions