Check Availability
  • CARLISLE DINEX 

    Meal Delivery Cart, 23 3/4 x 34 2/4 x 37 1/8, Tray Size (In.): 14 x 18 or 15 x 20, Silver

  • Item # 6CRJ4
  • Mfr. Model # DXICT10
Meal Delivery Cart, 23 3/4 x 34 2/4 x 37 1/8, Tray Size (In.): 14 x 18 or 15 x 20, Silver
Qty
  • Web Price
    $3,083.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CRJ4
Mfr. Model # DXICT10
UNSPSC #48101915
Shipping Weight 215.0 lbs
Country of Origin USA *
Item Meal Delivery Cart
Insulated / Uninsulated Uninsulated
Pass-through / Nonpass-through Non-Pass-Through
Material Stainless Steel
Overall Width 23-3/4"
Overall Depth 34-1/4"
Overall Height 37-1/8"
Tray Size 14" x 18", 15" x 20"
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Number of Trays 10
Color Silver
Inside Width 20-1/2"
Inside Depth 31"
Inside Height 28-1/2"
Number of Compartments 1
Number of Menu Clips 0
Includes Transport Latch
Number of Doors 1
Caster Dia. 5"
Caster Material Polyurethane
Distance Between Rails 5-1/4"
* This product's country of origin is subject to change

Welcome Sign In