Check Availability
  • CARLISLE DINEX 

    Tray Delivery Cart,6 trays

  • Item # 6CRJ0
  • Mfr. Model # DXICT6S
Tray Delivery Cart,6 trays
Qty
  • Web Price
    $2,882.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CRJ0
Mfr. Model # DXICT6S
UNSPSC #48101915
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Tray Delivery Cart
Type Enclosed
External Dimensions W x D x H 23 3/4 x 24 1/2 x 42 5/8
Internal Cabinet Dimensions W x D x H 20 1/2 x 22 1/2 x 33 1/5
Door Width (In.) 16
Tray Size (In.) 14 x 18 or 15 x 20
Trays Per Cart/Per Compartment 6/6
Trays per Rail/Rail Spacing 1 / 5 1/4"
Number of Compartments 1
Color Silver
Material Stainless Steel
Caster Type 5" Swivel
Includes Transport Latch, Single Door
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close