Check Availability
  • CARLISLE DINEX 

    Replacement Lid,1-7/64in.H,Latte,PK12

  • Item # 38VX82
  • Mfr. Model # DX115631
Replacement Lid,1-7/64in.H,Latte,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement lid for insulated server fits both 16.9-oz. 33.81-oz. servers.
Show More Close
 

Technical Specifications

Item # 38VX82
Mfr. Model # DX115631
UNSPSC #52152001
Shipping Weight 1.5 lbs
Country of Origin China *
Item Replacement Lid
Height 1.1"
Base Material Urethane
Diameter 4-1/4"
Lid Material Plastic
Lid Color Latte
* This product's country of origin is subject to change

Compliance and Restrictions