Check Availability
  • CARLISLE DINEX 

    Plate Heater, 10-1/4 in Plate, 2 Comprtmnt

  • Item # 40XC31
  • Mfr. Model # DXIDPC20120
Plate Heater, 10-1/4 in Plate, 2 Comprtmnt
Qty
  • Web Price
    $8,587.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel units heat plates or bases to the proper temperature so food will stay hot and fresh. Convection heating ensures even temperatures; units are ideal for back-of-house applications and assembly lines.
Show More Close
 

Technical Specifications

Item # 40XC31
Mfr. Model # DXIDPC20120
UNSPSC #24101506
Shipping Weight 325.0 lbs
Country of Origin USA *
Item Plate Heater
Heated/Unheated Heated
Overall Height 42-31/32"
Overall Length 35-3/8"
Overall Width 23-11/16"
Plate Size 10.25"
Number of Compartments 2
Number of Shelves 0
Load Capacity 250 lb.
Color Stainless Steel
Construction Stainless Steel
Gauge Thickness 14
Caster Size 6"
Caster Type 2 Rigid, 2 Swivel
Caster Material Polyolefin
For Use With Plates
Amps 15.4
Standards NSF Listed, ETL
Includes Capacity of Hold 120 Plates, Unique Spring-pack, Self Leveling Mechanism and Easy to Adjust
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms