Check Availability
  • CARLISLE DINEX 

    Hot Food Table, 6 Well

  • Item # 6AEG0
  • Mfr. Model # DXDHF6
Hot Food Table, 6 Well
Qty
  • Web Price
    $9,457.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hot food tables feature an easy access panel for fast and easy service of all heating elements and thermostats.
Show More Close
 

Technical Specifications

Item # 6AEG0
Mfr. Model # DXDHF6
UNSPSC #48101918
Shipping Weight 755.0 lbs
Country of Origin USA *
Item Hot Food Table
Type 6-Well
Length 91"
Depth 30"
Height 36"
Holds 6 Full Size Pans
Material Stainless Steel
Watts 6000 @ 208V; 7200 @ 240V
Voltage 208 or 240
Phase Single
Amps 28.8 @ 208V; 30 @ 240V
Color Silver
Caster Type HD Non-Marking Swivel
Caster Material Thermoplastic Elastomer
Includes Enclosed Sides and Bottom Shelf
* This product's country of origin is subject to change

Compliance and Restrictions