Check Availability
  • CARLISLE DINEX 

    Food Tray Cart, Single Door, 16 Trays

  • Item # 40XA91
  • Mfr. Model # DXTQ2T1D16
Food Tray Cart, Single Door, 16 Trays
Qty
  • Web Price
    $6,645.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40XA91
Mfr. Model # DXTQ2T1D16
UNSPSC #24101506
Shipping Weight 370.0 lbs
Country of Origin USA *
Item Food Tray Cart
Heated/Unheated Unheated
Overall Height 55-21/64"
Overall Length 31-41/64"
Overall Width 36-7/32"
Tray Size 12" x 19", 12" x 20", 12 x 22", 14" x 18", 13" x 21", 15" x 20"
Number of Compartments 1
Number of Shelves 8
Trays Per Cart/Per Compartment 16
Load Capacity 250 lb.
Color Stainless Steel
Construction Stainless Steel
Gauge Thickness 14
Caster Size 6"
Caster Type 2 Rigid, 2 Swivel
Caster Material Polyolefin
For Use With Trays and Traytop Items
Standards NSF Listed
Includes Single Door, 2 Trays per Slide, Standard 5-1/4" Tray Height Spacing, Features Heat Release Vented Side Panels, Corner Bumpers and Vertical Push Handles Are Standard, Gravity Locking Doors with Door Stop
* This product's country of origin is subject to change

Compliance and Restrictions