Check Availability
  • CARLISLE DINEX 

    Drying and Storage Rack, Induction Bases

  • Item # 40XA88
  • Mfr. Model # DXIBDRS90
Drying and Storage Rack, Induction Bases
Qty
  • Web Price
    $3,471.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Racks help keep your trayline and dishwashing area organized and operating efficiently. Stainless steel cradles are removable for easy dishwasher cleaning. Locking casters allow for safe and easy staging.
Show More Close
 

Technical Specifications

Item # 40XA88
Mfr. Model # DXIBDRS90
UNSPSC #24102004
Shipping Weight 158.0 lbs
Country of Origin Mexico *
Item Drying and Storage Rack
Number of Slots 0
Holds Induction Bases
Load Capacity 40 lb.
Material Stainless Steel
Color Stainless Steel
Gauge 14
Height 78"
Width 20-1/2"
Depth 22"
Number of Shelves 5
Distance Between Shelves 15"
Shelf Material Stainless Steel
Shelf Width 20-1/2"
Caster Size 5"
Caster Material Polyolefin
Caster Type Swivel Platform
Includes Cradle
Standards NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions