Check Availability
  • CARLISLE DINEX 

    Drying Cradle Insert,Stainlss Stl,18 inW

  • Item # 40XA96
  • Mfr. Model # DX1173XC10
Drying Cradle Insert,Stainlss Stl,18 inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Racks help keep your trayline and dishwashing area organized and operating efficiently. Stainless steel cradles are removable for easy dishwasher cleaning. Locking casters allow for safe and easy staging.
Show More Close
 

Technical Specifications

Item # 40XA96
Mfr. Model # DX1173XC10
UNSPSC #24102004
Shipping Weight 3.5 lbs
Country of Origin Mexico *
Item Drying Cradle Insert
Number of Slots 10
Load Capacity 40 lb.
Material Stainless Steel
Color Stainless Steel
Gauge 14
Height 10-1/2"
Width 18"
Depth 17-1/2"
Number of Shelves 0
Distance Between Shelves 15"
Shelf Material Stainless Steel
Shelf Width 18"
Caster Size 5"
Caster Material Polyolefin
Caster Type Swivel Platform
Standards NSF Certified
* This product's country of origin is subject to change

Compliance and Restrictions