Check Availability
  • CARLISLE DINEX 

    Cold Food Table,2-Well

  • Item # 6AEH6
  • Mfr. Model # DXDCF23
Cold Food Table,2-Well
Qty
  • Web Price
    $8,816.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cold food tables feature 9.44" deep wells and is ideal for serving chilled fruit, drinks, salads, and desserts.
Show More Close
 

Technical Specifications

Item # 6AEH6
Mfr. Model # DXDCF23
UNSPSC #48101918
Shipping Weight 455.0 lbs
Country of Origin USA *
Item Cold Food Table
Type 2-Well
Length 35"
Depth 30"
Height 36"
Holds 2 Full Size Pans
Material Stainless Steel
Voltage 120
Phase Single
Amps 9.5
Color Silver
Caster Type HD Non-Marking Swivel
Caster Material Thermoplastic Elastomer
Includes Enclosed Sides and Bottom Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close