Check Availability
  • CARLISLE DINEX 

    Base and Plate Heater, 9 in. Plate

  • Item # 40XA95
  • Mfr. Model # DXIDPWB20900
Base and Plate Heater, 9 in. Plate
Qty
  • Web Price
    $10,169.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel units heat plates or bases to the proper temperature so food will stay hot and fresh. Convection heating ensures even temperatures; units are ideal for back-of-house applications and assembly lines.
Show More Close
 

Technical Specifications

Item # 40XA95
Mfr. Model # DXIDPWB20900
UNSPSC #24101506
Shipping Weight 350.0 lbs
Country of Origin USA *
Item Base and Plate Heater
Heated/Unheated Heated
Overall Height 42-31/32"
Overall Length 35-3/8"
Overall Width 23-1/16"
Plate Size 9"
Number of Compartments 2
Number of Shelves 0
Load Capacity 250 lb.
Color Stainless Steel
Construction Stainless Steel
Gauge Thickness 14
Caster Size 6"
Caster Type 2 Rigid, 2 Swivel
Caster Material Polyolefin
For Use With Plates
Amps 15.4
Standards NSF Listed, ETL
Includes Standard 5-1/4" Tray Height Spacing, Features Heat Release Vented Side Panels, Corner Bumpers and Vertical Push Handles Are Standard, Gravity Locking Doors with Door Stop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms