Check Availability
  • CARLISLE DINEX 

    52-13/32" x 28-3/4" x 28-45/64" Stainless Steel Delivery Cart, Silver

  • Item # 40XC21
  • Mfr. Model # DXMTXHH
52-13/32" x 28-3/4" x 28-45/64" Stainless Steel Delivery Cart, Silver
Qty
  • Web Price
    $18,413.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40XC21
Mfr. Model # DXMTXHH
UNSPSC #24101501
Shipping Weight 600.0 lbs
Country of Origin USA *
Item Delivery Cart
Material Stainless Steel
Gauge 14
Finish Stainless Steel
Color Silver
Overall Length 52-13/32"
Overall Width 28-3/4"
Overall Height 28-45/64"
Number of Shelves 16
Caster Dia. 6"
Caster Type (4) Swivel
Caster Material Polyolefin
Load Cap. per Shelf 100 lb.
Shelf Length 20-3/4"
Shelf Width 12-3/4"
Handle Included Yes
Number of Compartments 2
Accommodates Plate Size 9"
Amps 19
Standards NSF, ETL
Includes (2) Hot Compartment for (8) Full Size or (16) Half Size Pans
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In