Check Availability
  • CARLISLE DINEX 

    52-13/32" x 28-3/4" x 28-45/64" Stainless Steel Delivery Cart, Silver

  • Item # 40XC06
  • Mfr. Model # DXMTXHR
52-13/32" x 28-3/4" x 28-45/64" Stainless Steel Delivery Cart, Silver
Qty
  • Web Price
    $19,850.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40XC06
Mfr. Model # DXMTXHR
UNSPSC #24101501
Shipping Weight 600.0 lbs
Country of Origin USA *
Item Delivery Cart
Material Stainless Steel
Gauge 14
Finish Stainless Steel
Color Silver
Overall Length 52-13/32"
Overall Width 28-3/4"
Overall Height 28-45/64"
Number of Shelves 16
Caster Dia. 6"
Caster Type (4) Swivel
Caster Material Polyolefin
Load Cap. per Shelf 100 lb.
Shelf Length 20-3/4"
Shelf Width 12-3/4"
Handle Included Yes
Number of Compartments 2
Accommodates Plate Size 9"
Amps 15.5
Standards NSF, ETL
Includes (1) Hot Compartment for (8) Full Size or (16) Half Size Pans and (1) Refrigerated Compartment for (8) Full Size or (16) Half Size Pans
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms