Check Availability
  • CARLISLE DINEX 

    1 x 3 x 3 Rubber Corner Bumper, Black

  • Item # 6CCC8
  • Mfr. Model # DXICTCB
1 x 3 x 3 Rubber Corner Bumper, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CCC8
Mfr. Model # DXICTCB
UNSPSC #48101915
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Corner Bumper
Dimensions 1 x 3 x 3
Material Rubber
Color Black
For Use With 6CRJ0,6CRJ1,6CRJ2,6CRJ3,6CRJ4,6CRJ5,6CRJ6,6CRJ7,6CRJ8,6CRJ9,6CRK0,6CRK1,6CRK2,6CRK3,6CRK4,6CRK5,6CRK6 6CKR7,6CRK8,6CRK9,6CRL0,6CRL1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close