Check Availability
  • CARLISLE 

    11-1/2" Scratch Brush; PK12

  • Item # 4KDJ1
  • Mfr. Model # 4067100
11-1/2" Scratch Brush; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cleaning tool won't absorb grease or odor. The wire brush bristles and scraper blade easily remove heavy carbon deposits, rust, and burned-on food.
Show More Close
 

Technical Specifications

Item # 4KDJ1
Mfr. Model # 4067100
UNSPSC #47131605
Catalog Page 1459
Shipping Weight 4.42 lbs
Country of Origin USA *
Item Scratch Brush
Brush Length (In.) 1-5/16
Brush Width (In.) 5
Bristles Carbon Steel
Handle Type Plastic
Handle Color Blue
Overall Length (In.) 11-1/2
Package Quantity 12
* This product's country of origin is subject to change

Compliance and Restrictions