Check Availability
  • CARLING TECHNOLOGIES 

    Circuit Breaker, Thermal Circuit Breaker Type, Rocker Switch Type, Number of Poles: 1

  • Item # 4VA68
  • Mfr. Model # CTB-B-B-10
Circuit Breaker, Thermal Circuit Breaker Type, Rocker Switch Type, Number of Poles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Panel-Mount Circuit Breaker Thermal Trip has an operating temp. of -10° to 60°C. Functionally equal to ETA, Joemex, and MPI Compact, precision-design breakers have few moving parts—a cost-effective alternative to hydraulic/magnetic breakers. They offer extremely reliable circuit protection with high resistance against shock and vibration. Half-shell construction, and 50/60 Hz.
Show More Close
 

Technical Specifications

Item # 4VA68
Mfr. Model # CTB-B-B-10
UNSPSC #39121601
Catalog Page 201
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Circuit Breaker
Circuit Breaker Type Thermal
Switch Type Rocker
Curve Type Medium
Number of Poles 1
Amps 10
AC Voltage Rating 250VAC
DC Voltage Rating 50VDC
Max. AIR Rating Not Rated
AIR @ 120VAC Not Rated
AIR @ 125VDC Not Rated
AIR @ 240VAC 1.0kA
AIR @ 65VDC Not Rated
Phase 1
Terminal Connection 1/4" Tab
Max. Wire Size 14 AWG
Length 0.76"
Width 0.76"
Depth 2.23"
Standards UL/CSA/cUL/VDE/CE
Mounting Type Snap-In Bezel
* This product's country of origin is subject to change

Compliance and Restrictions