Check Availability
  • CARLING TECHNOLOGIES 

    Circuit Breaker, Thermal Circuit Breaker Type, Push Button Switch Type, Number of Poles: 1

  • Item # 4VA65
  • Mfr. Model # CMB-203-27G3N-W-A/20
Circuit Breaker, Thermal Circuit Breaker Type, Push Button Switch Type, Number of Poles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Panel-Mount Circuit Breaker Thermal Trip has an operating temp. of -10° to 60°C. Functionally equal to ETA, Joemex, and MPI Compact, precision-design breakers have few moving parts—a cost-effective alternative to hydraulic/magnetic breakers. They offer extremely reliable circuit protection with high resistance against shock and vibration. Half-shell construction, and 50/60 Hz.
Show More Close
 

Technical Specifications

Item # 4VA65
Mfr. Model # CMB-203-27G3N-W-A/20
UNSPSC #39121601
Catalog Page 201
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Circuit Breaker
Circuit Breaker Type Thermal
Switch Type Push Button
Curve Type Medium
Number of Poles 1
Amps 20
AC Voltage Rating 250VAC
DC Voltage Rating 32VDC
Max. AIR Rating Not Rated
AIR @ 120VAC Not Rated
AIR @ 125VDC Not Rated
AIR @ 240VAC 0.2KA
AIR @ 65VDC Not Rated
Phase 1
Terminal Connection 1/4" Tab
Max. Wire Size 12 AWG
Length 1.15"
Width 0.55"
Depth 1.78"
Standards UL/cUL/CSA/TUV/CE/UL 1500/ISO8846 for Ignition Protection/Marine
Mounting Type 3/8" Collar
* This product's country of origin is subject to change

Compliance and Restrictions