Check Availability
  • CARLING TECHNOLOGIES 

    Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 2

  • Item # 3XC66
  • Mfr. Model # BA2-BO-34-610-111-D
Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Panel-Mount Circuit Breaker
Magnetic Trip is functionally equal to Heinemann, Sensata, Airpax, and Potter & Brumfield. Designed for world market applications requiring extra insulation and tongue/groove half-shell construction. Typical applications include power supplies, medical equipment, office equipment, control panels, and marine equipment.
Show More Close
 

Technical Specifications

Item # 3XC66
Mfr. Model # BA2-BO-34-610-111-D
UNSPSC #39121602
Catalog Page 201
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Circuit Breaker
Circuit Breaker Type Magnetic
Switch Type Toggle
Curve Type Medium
Number of Poles 2
Amps 10
AC Voltage Rating 250VAC
DC Voltage Rating 80VDC
Max. AIR Rating Not Rated
AIR @ 120VAC Not Rated
AIR @ 125VDC Not Rated
AIR @ 240VAC 1.5KA
AIR @ 65VDC 7.5KA
Phase 1
Terminal Connection 1/4" Tab
Max. Wire Size Not Specified
Length 2.00"
Width 1.50"
Depth 2.13"
Standards UL Recognized/CSA Accepted/VDE Certified
Mounting Type Panel, #6-32 Thread
* This product's country of origin is subject to change

Compliance and Restrictions