Check Availability
  • CARLING TECHNOLOGIES 

    Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 1

  • Item # 3XC62
  • Mfr. Model # BA1-BO-34-610-111-D
Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This series utilizes the hydraulic magnetic principle which provides precise operation and performance even when exposed to extremely hot or cold application environments. Typical applications include power supplies, medical equipment, office equipment, control panels, and marine equipment.
Show More Close
 

Technical Specifications

Item # 3XC62
Mfr. Model # BA1-BO-34-610-111-D
UNSPSC #39121602
Catalog Page 201
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Circuit Breaker
Circuit Breaker Type Magnetic
Switch Type Toggle
Curve Type Medium
Number of Poles 1
Amps 10
AC Voltage Rating 250VAC
DC Voltage Rating 80VDC
Max. AIR Rating Not Rated
AIR @ 120VAC Not Rated
AIR @ 125VDC Not Rated
AIR @ 240VAC 1.5KA
AIR @ 65VDC 7.5KA
Phase 1
Terminal Connection 1/4" Tab
Max. Wire Size Not Specified
Length 2.00"
Width 0.75"
Depth 2.13"
Standards UL Recognized/CSA Accepted/VDE Certified
Mounting Type Panel, #6-32 Thread
* This product's country of origin is subject to change

Compliance and Restrictions