Check Availability
  • CARLING TECHNOLOGIES 

    Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 1

  • Item # 10C606
  • Mfr. Model # BA1-B0-34-625-121-D
Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Panel-Mount Circuit Breakers Magnetic Trip is functionally equal to Heinemann, Sensata, Airpax, and Potter & Brumfield. Designed for world market applications requiring extra insulation and tongue/groove half-shell construction. Series trip design. Trip point is not affected by temperature fluctuations.
Show More Close
 

Technical Specifications

Item # 10C606
Mfr. Model # BA1-B0-34-625-121-D
UNSPSC #39121601
Catalog Page 201
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Circuit Breaker
Circuit Breaker Type Magnetic
Switch Type Toggle
Curve Type Medium
Number of Poles 1
Amps 25
AC Voltage Rating 250VAC
DC Voltage Rating 80VDC
Max. AIR Rating 1.5 kA
AIR @ 120VAC 1.5kA
AIR @ 125VDC 1.5kA
AIR @ 240VAC 1.5kA
AIR @ 65VDC Not Rated
Phase 1
Terminal Connection 1/4" Tab
Max. Wire Size Not Specified
Length 2.00"
Width 0.75"
Depth 2.09"
Standards UL 1077/CSA Accepted/VDE Certified
Mounting Type Panel, #6-32 Thread
* This product's country of origin is subject to change

Welcome Sign In