Check Availability
  • CARLING TECHNOLOGIES 

    Circuit Breaker, Magnetic Circuit Breaker Type, Push-to-Reset Switch Type, Number of Poles: 1

  • Item # 10C603
  • Mfr. Model # MU1-B-34-420-1-C21-B-E
Circuit Breaker, Magnetic Circuit Breaker Type, Push-to-Reset Switch Type, Number of Poles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for world market applications requiring extra insulation and tongue/groove half-shell construction. Series trip design. Trip point is not affected by temperature fluctuations.
Show More Close
 

Technical Specifications

Item # 10C603
Mfr. Model # MU1-B-34-420-1-C21-B-E
UNSPSC #39121601
Catalog Page 201
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Circuit Breaker
Circuit Breaker Type Magnetic
Switch Type Push-to-Reset
Curve Type Medium
Number of Poles 1
Amps 2
AC Voltage Rating 250VAC
DC Voltage Rating 80VDC
Max. AIR Rating Not Rated
AIR @ 120VAC 1.5kA
AIR @ 125VDC Not Rated
AIR @ 240VAC 0.5KA
AIR @ 65VDC Not Rated
Phase 1
Terminal Connection 1/4" Tab
Max. Wire Size Not Specified
Length 1.38"
Width 0.68"
Depth 1.85"
Standards UL 1077/CSA Accepted/TUV Certified
Mounting Type Snap-In
* This product's country of origin is subject to change

Welcome Sign In