Check Availability
  • CARLING TECHNOLOGIES 

    Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 1

  • Item # 10C592
  • Mfr. Model # AA1-B0-34-620 -5D1-C
Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact size and well known for its proven reliability, the A-Series utilizes the hydraulic magnetic principle which provides precise operation and performance even when exposed to extremely hot and/or cold application environments. A rockerguard and push-to-reset bezel help prevent inadvertent actuation. The A-Series is used in many telecommunications and marine applications.
Show More Close
 

Technical Specifications

Item # 10C592
Mfr. Model # AA1-B0-34-620 -5D1-C
UNSPSC #39121601
Catalog Page 201
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Circuit Breaker
Circuit Breaker Type Magnetic
Switch Type Toggle
Curve Type Medium
Number of Poles 1
Amps 20
AC Voltage Rating 277VAC
DC Voltage Rating 80VDC
Max. AIR Rating 2 kA
AIR @ 120VAC 2kA
AIR @ 125VDC Not Rated
AIR @ 240VAC 0.2KA
AIR @ 65VDC 7.5kA
Phase 1
Terminal Connection 10-32 Screw
Max. Wire Size Not Specified
Length 2.00"
Width 0.75"
Depth 2.03"
Standards UL 1077/CSA Accepted
Mounting Type Panel, #6-32 Thread
* This product's country of origin is subject to change

Welcome Sign In